- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
| Grade | 12.9 |
| Torque | 3444 ft lb |
| Thread Size | M10 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 29898 lbf |
| Type | Locking Device |
| Outer Ring + Inner Ring | 69 mm |
| Internal Hub Force | 18275 psi |
| Outer Ring + Stroke | 59 mm |
| No. of Screws | 8 |
| Outer Ring Length | 45 mm |
| Hub Surface Pressure | 11603 psi |
| Style | Self-Centering |
| Series | TLK131 |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Manufacturer Name | TOLLOK |
| Weight | 5.0 LB |
| EAN or UPC | 782934854347 |

