- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
| Torque | 1859 ft lb |
| Type | Locking Device |
| I.D. | 60 mm |
| Thread Size | M8 |
| Style | Self-Centering |
| Series | TLK131 |
| Transmitted Axial Force | 18883 lbf |
| Screw Tightening Torque | 30.24 lb/ft |
| O.D. | 90 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 17985 psi |
| No. of Screws | 8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934855825 |

