- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 65 mm Outside Diameter
| Screw Tightening Torque | 12.54 lb/ft |
| Internal Hub Force | 16824 psi |
| I.D. | 40 mm |
| Manufacturer Name | TOLLOK |
| Torque | 664 ft lb |
| Thread Size | M6 |
| Type | Locking Device |
| Series | TLK131 |
| Style | Self-Centering |
| O.D. | 65 mm |
| Transmitted Axial Force | 10116 lbf |
| No. of Screws | 8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934854859 |

