- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 60 mm Outside Diameter
| Screw Tightening Torque | 12.54 lb/ft |
| I.D. | 35 mm |
| Hub Surface Pressure | 11168 psi |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 47 mm |
| Series | TLK131 |
| O.D. | 60 mm |
| Type | Locking Device |
| Torque | 583 ft lb |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Internal Hub Force | 19290 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 30 mm |
| Outer Ring + Stroke | 41 mm |
| Thread Size | M6 |
| Transmitted Axial Force | 10116 lbf |
| No. of Screws | 8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934850370 |

