Skip to content Skip to navigation menu
Tollok Locking Device

T131030X055

Tollok Locking Device
Item #111409283
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 30 mm Inside Diameter
  • 55 mm Outside Diameter
  • 61 mm Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 30 mm Inside Diameter
  • 55 mm Outside Diameter
No. of Screws 6
Outer Ring + Inner Ring 47 mm
Hub Surface Pressure 9137 psi
Locking Type Internal Locking
Outer Ring Length 30 mm
Series TLK131
Thread Size M6
Grade 12.9
Style Self-Centering
Transmitted Axial Force 7643 lbf
Manufacturer Name TOLLOK
O.D. 55 mm
I.D. 30 mm
Type Locking Device
Internal Hub Force 16824 psi
Outer Ring + Stroke 41 mm
Screw Tightening Torque 12.54 lb/ft
Torque 376 ft lb
Weight 1.0 LB
EAN or UPC 782934853678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison