- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 55 mm Outside Diameter
| Outer Ring + Stroke | 41 mm |
| Outer Ring + Inner Ring | 47 mm |
| Thread Size | M6 |
| Transmitted Axial Force | 7643 lbf |
| Grade | 12.9 |
| Style | Self-Centering |
| No. of Screws | 6 |
| Series | TLK131 |
| O.D. | 55 mm |
| Hub Surface Pressure | 9137 psi |
| Type | Locking Device |
| Screw Tightening Torque | 12.54 lb/ft |
| Outer Ring Length | 30 mm |
| Torque | 347 ft lb |
| Internal Hub Force | 17985 psi |
| I.D. | 28 mm |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Weight | 1.0 LB |
| EAN or UPC | 782934863295 |

