- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 50 mm Outside Diameter
| Torque | 295 ft lb |
| Style | Self-Centering |
| Screw Tightening Torque | 12.54 lb/ft |
| Series | TLK131 |
| Thread Size | M6 |
| No. of Screws | 6 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 30 mm |
| Internal Hub Force | 21031 psi |
| Outer Ring + Stroke | 41 mm |
| Grade | 12.9 |
| O.D. | 50 mm |
| Hub Surface Pressure | 10153 psi |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 7643 lbf |
| I.D. | 24 mm |
| Outer Ring + Inner Ring | 47 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934856600 |

