- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Transmitted Axial Force | 7643 lbf |
| Screw Tightening Torque | 12.54 lb/ft |
| Torque | 251 ft lb |
| O.D. | 47 mm |
| I.D. | 20 mm |
| Thread Size | M6 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| No. of Screws | 6 |
| Style | Self-Centering |
| Series | TLK131 |
| Internal Hub Force | 25237 psi |
| Weight | 3.0 LB |
| EAN or UPC | 782934852527 |

