- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 47 mm Outside Diameter
| Thread Size | M6 |
| Torque | 236 ft lb |
| Transmitted Axial Force | 7643 lbf |
| Internal Hub Force | 26542 psi |
| Type | Locking Device |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 6 |
| Series | TLK131 |
| I.D. | 19 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| O.D. | 47 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934858666 |

