- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 in Inside Diameter
- 5.709 in Outside Diameter
| Type | Locking Device |
| Grade | 12.9 |
| I.D. | 4 in |
| Torque | 11676 ft lb |
| Series | TLK130 |
| No. of Screws | 8 |
| O.D. | 5.709 in |
| Thread Size | M12 |
| Outer Ring + Inner Ring | 2.677 in |
| Outer Ring Length | 1.811 in |
| Transmitted Axial Force | 70061 lbf |
| Outer Ring + Stroke | 2.047 in |
| Style | Self-Centering |
| Hub Surface Pressure | 17976 psi |
| Screw Tightening Torque | 107 lb/ft |
| Locking Type | Internal Locking |
| Internal Hub Force | 25655 psi |
| Manufacturer Name | TOLLOK |
| Weight | 11.0 LB |
| EAN or UPC | 782934852190 |

