- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 5.709 in Outside Diameter
| Series | TLK130 |
| O.D. | 5.709 in |
| Internal Hub Force | 26062 psi |
| I.D. | 3 15/16 in |
| Transmitted Axial Force | 70061 lbf |
| No. of Screws | 8 |
| Outer Ring + Inner Ring | 2.677 in |
| Outer Ring + Stroke | 2.047 in |
| Outer Ring Length | 1.811 in |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Thread Size | M12 |
| Hub Surface Pressure | 17976 psi |
| Torque | 11491 ft lb |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 107 lb/ft |
| Type | Locking Device |
| Weight | 10.0 LB |
| EAN or UPC | 782934861710 |

