- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 3/8 in Inside Diameter
- 4.921 in Outside Diameter
| Outer Ring Length | 1.575 in |
| No. of Screws | 10 |
| Internal Hub Force | 30020 psi |
| Style | Self-Centering |
| Hub Surface Pressure | 20588 psi |
| Screw Tightening Torque | 61 lb/ft |
| Transmitted Axial Force | 60149 lbf |
| O.D. | 4.921 in |
| Torque | 8452 ft lb |
| Series | TLK130 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 2.323 in |
| Grade | 12.9 |
| I.D. | 3 3/8 in |
| Thread Size | M10 |
| Outer Ring + Stroke | 1.772 in |
| Locking Type | Internal Locking |
| Weight | 7.0 LB |
| EAN or UPC | 782934850905 |

