- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 in Inside Diameter
- 4.528 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 48118.98 lbf |
| Screw Tightening Torque | 61 lb/ft |
| No. of Screws | 8 |
| O.D. | 4.528 in |
| Series | TLK130 |
| Type | Locking Device |
| Torque | 6011 ft lb |
| I.D. | 3 in |
| Style | Self-Centering |
| Thread Size | M10 |
| Internal Hub Force | 27018 psi |
| Weight | 7.0 LB |
| EAN or UPC | 782934852534 |

