- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 7/8 in Inside Diameter
- 4.528 in Outside Diameter
| I.D. | 2 7/8 in |
| Series | TLK130 |
| Style | Self-Centering |
| Outer Ring Length | 1.575 in |
| O.D. | 4.528 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M10 |
| Internal Hub Force | 28193 psi |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 48118.98 lbf |
| Outer Ring + Inner Ring | 2.323 in |
| Grade | 12.9 |
| Hub Surface Pressure | 17902 psi |
| Torque | 5760 ft lb |
| Screw Tightening Torque | 61 lb/ft |
| Outer Ring + Stroke | 1.772 in |
| No. of Screws | 8 |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934857225 |

