- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/2 in Inside Diameter
- 2.559 in Outside Diameter
| Torque | 1018 ft lb |
| Outer Ring Length | 1.024 in |
| Outer Ring + Inner Ring | 1.614 in |
| O.D. | 2.559 in |
| I.D. | 1 1/2 in |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Hub Surface Pressure | 16609 psi |
| Series | TLK130 |
| Locking Type | Internal Locking |
| Internal Hub Force | 28336 psi |
| Style | Self-Centering |
| Grade | 12.9 |
| Outer Ring + Stroke | 1.181 in |
| Screw Tightening Torque | 13 lb/ft |
| Thread Size | M6 |
| Transmitted Axial Force | 16402 lbf |
| No. of Screws | 8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934862786 |

