- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1.969 in Outside Diameter
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 1.614 in |
| Screw Tightening Torque | 13 lb/ft |
| Style | Self-Centering |
| Series | TLK130 |
| Outer Ring Length | 1.024 in |
| Thread Size | M6 |
| Grade | 12.9 |
| Type | Locking Device |
| Internal Hub Force | 31878 psi |
| O.D. | 1.969 in |
| Outer Ring + Stroke | 1.181 in |
| No. of Screws | 6 |
| Hub Surface Pressure | 16194 psi |
| I.D. | 1 in |
| Transmitted Axial Force | 12301 lbf |
| Torque | 509 ft lb |
| Weight | 1.0 LB |
| EAN or UPC | 782934861673 |

