- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Thread Size | M16 |
| Locking Type | Internal Locking |
| Outer Ring Length | 64 mm |
| Screw Tightening Torque | 261.83 lb/ft |
| Type | Locking Device |
| Outer Ring + Inner Ring | 94 mm |
| Outer Ring + Stroke | 72 mm |
| I.D. | 220 mm |
| Torque | 72318 ft lb |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| No. of Screws | 12 |
| Hub Surface Pressure | 18855 psi |
| O.D. | 285 mm |
| Series | TLK130 |
| Grade | 12.9 |
| Internal Hub Force | 24366 psi |
| Transmitted Axial Force | 200296 lbf |
| Weight | 24.0 LB |
| EAN or UPC | 782934851063 |

