- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Thread Size | M14 |
| Type | Locking Device |
| Style | Self-Centering |
| I.D. | 200 mm |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 169.64 lb/ft |
| Transmitted Axial Force | 192204 lbf |
| Torque | 63062 ft lb |
| Internal Hub Force | 32924 psi |
| O.D. | 260 mm |
| Series | TLK130 |
| No. of Screws | 16 |
| Weight | 23.0 LB |
| EAN or UPC | 782934858932 |

