- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| Torque | 56165 ft lb |
| Internal Hub Force | 32489 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M14 |
| I.D. | 190 mm |
| Outer Ring Length | 50 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Style | Self-Centering |
| Outer Ring + Stroke | 57 mm |
| Transmitted Axial Force | 180289 lbf |
| No. of Screws | 15 |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 76 mm |
| Type | Locking Device |
| O.D. | 250 mm |
| Hub Surface Pressure | 24656 psi |
| Series | TLK130 |
| Weight | 23.0 LB |
| EAN or UPC | 782934852350 |

