- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Style | Self-Centering |
| Outer Ring Length | 50 mm |
| Torque | 49675 ft lb |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 24511 psi |
| I.D. | 180 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 168150 lbf |
| Internal Hub Force | 32053 psi |
| Type | Locking Device |
| No. of Screws | 14 |
| Series | TLK130 |
| Grade | 12.9 |
| O.D. | 235 mm |
| Outer Ring + Stroke | 57 mm |
| Thread Size | M14 |
| Outer Ring + Inner Ring | 76 mm |
| Weight | 22.0 LB |
| EAN or UPC | 782934854279 |

