- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Thread Size | M14 |
| Transmitted Axial Force | 144096 lbf |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Screw Tightening Torque | 169.64 lb/ft |
| Internal Hub Force | 30893 psi |
| I.D. | 160 mm |
| Torque | 37837 ft lb |
| Type | Locking Device |
| Series | TLK130 |
| O.D. | 210 mm |
| No. of Screws | 12 |
| Weight | 18.0 LB |
| EAN or UPC | 782934857331 |

