- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Outer Ring Length | 46 mm |
| Type | Locking Device |
| No. of Screws | 12 |
| Thread Size | M12 |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 30023 psi |
| Series | TLK130 |
| Hub Surface Pressure | 21756 psi |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| O.D. | 180 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 130 mm |
| Torque | 22407 ft lb |
| Outer Ring + Stroke | 52 mm |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 68 mm |
| Transmitted Axial Force | 104981 lbf |
| Weight | 13.0 LB |
| EAN or UPC | 782934850127 |

