- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
| Transmitted Axial Force | 70137 lbf |
| Outer Ring + Inner Ring | 68 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| I.D. | 100 mm |
| Hub Surface Pressure | 17985 psi |
| Internal Hub Force | 26107 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 46 mm |
| O.D. | 145 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| No. of Screws | 8 |
| Style | Self-Centering |
| Grade | 12.9 |
| Thread Size | M12 |
| Outer Ring + Stroke | 52 mm |
| Series | TLK130 |
| Torque | 11491 ft lb |
| Weight | 12.0 LB |
| EAN or UPC | 782934853630 |

