- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
| Type | Locking Device |
| Torque | 8880 ft lb |
| Thread Size | M10 |
| Internal Hub Force | 28572 psi |
| Screw Tightening Torque | 61.22 lb/ft |
| No. of Screws | 10 |
| Outer Ring + Stroke | 45 mm |
| Hub Surface Pressure | 19725 psi |
| Series | TLK130 |
| Style | Self-Centering |
| O.D. | 130 mm |
| Locking Type | Internal Locking |
| I.D. | 90 mm |
| Outer Ring Length | 40 mm |
| Transmitted Axial Force | 60246 lbf |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 59 mm |
| Grade | 12.9 |
| Weight | 7.0 LB |
| EAN or UPC | 782934857775 |

