- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
| O.D. | 120 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Type | Locking Device |
| Internal Hub Force | 25672 psi |
| Thread Size | M10 |
| Series | TLK130 |
| Style | Self-Centering |
| I.D. | 80 mm |
| Torque | 6314 ft lb |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 48107 lbf |
| No. of Screws | 8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934858079 |

