- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| Outer Ring + Stroke | 45 mm |
| Outer Ring Length | 40 mm |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Series | TLK130 |
| Thread Size | M10 |
| Screw Tightening Torque | 61.22 lb/ft |
| Hub Surface Pressure | 17840 psi |
| Transmitted Axial Force | 48107 lbf |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 27412 psi |
| Torque | 5915 ft lb |
| Outer Ring + Inner Ring | 59 mm |
| O.D. | 115 mm |
| I.D. | 75 mm |
| No. of Screws | 8 |
| Weight | 6.0 LB |
| EAN or UPC | 782934860911 |

