- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
| Style | Self-Centering |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 29443 psi |
| Grade | 12.9 |
| Outer Ring + Inner Ring | 59 mm |
| I.D. | 70 mm |
| Locking Type | Internal Locking |
| Series | TLK130 |
| Thread Size | M10 |
| Transmitted Axial Force | 48107 lbf |
| O.D. | 110 mm |
| Type | Locking Device |
| Torque | 5524 ft lb |
| Outer Ring + Stroke | 45 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Hub Surface Pressure | 18710 psi |
| Outer Ring Length | 40 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934859762 |

