Skip to content Skip to navigation menu
Tollok Locking Device

T130048X080

Tollok Locking Device
Item #111409182
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 48 mm Inside Diameter
  • 80 mm Outside Diameter
  • 57 mm Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 48 mm Inside Diameter
  • 80 mm Outside Diameter
O.D. 80 mm
Outer Ring Length 30 mm
Screw Tightening Torque 30.24 lb/ft
Style Self-Centering
Type Locking Device
Grade 12.9
Thread Size M8
Series TLK130
No. of Screws 8
Manufacturer Name TOLLOK
Outer Ring + Inner Ring 49 mm
Internal Hub Force 35969 psi
Outer Ring + Stroke 35 mm
Locking Type Internal Locking
Torque 2382 ft lb
Hub Surface Pressure 21611 psi
I.D. 48 mm
Transmitted Axial Force 30348 lbf
Weight 3.0 LB
EAN or UPC 782934855351
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison