- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
| Transmitted Axial Force | 22704 lbf |
| Outer Ring Length | 30 mm |
| Hub Surface Pressure | 17260 psi |
| Internal Hub Force | 28863 psi |
| Outer Ring + Inner Ring | 49 mm |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Thread Size | M8 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| No. of Screws | 6 |
| Outer Ring + Stroke | 35 mm |
| Torque | 1674 ft lb |
| O.D. | 75 mm |
| Type | Locking Device |
| Series | TLK130 |
| Screw Tightening Torque | 30.24 lb/ft |
| I.D. | 45 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934854767 |

