- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 65 mm Outside Diameter
| Series | TLK130 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| I.D. | 40 mm |
| Internal Hub Force | 26977 psi |
| Style | Self-Centering |
| Hub Surface Pressure | 16679 psi |
| No. of Screws | 8 |
| O.D. | 65 mm |
| Outer Ring + Inner Ring | 41 mm |
| Torque | 1069 ft lb |
| Locking Type | Internal Locking |
| Outer Ring Length | 26 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Thread Size | M6 |
| Transmitted Axial Force | 16410 lbf |
| Grade | 12.9 |
| Outer Ring + Stroke | 30 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934850912 |

