- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 25 mm Inside Diameter
- 50 mm Outside Diameter
| Transmitted Axial Force | 12364 lbf |
| Thread Size | M6 |
| I.D. | 25 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Style | Self-Centering |
| Torque | 502 ft lb |
| Manufacturer Name | TOLLOK |
| Series | TLK130 |
| No. of Screws | 6 |
| Type | Locking Device |
| O.D. | 50 mm |
| Internal Hub Force | 32343 psi |
| Weight | 1.0 LB |
| EAN or UPC | 782934862670 |

