- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Outer Ring + Inner Ring | 41 mm |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 17260 psi |
| Style | Self-Centering |
| Internal Hub Force | 40466 psi |
| Grade | 12.9 |
| Outer Ring + Stroke | 30 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK130 |
| Torque | 398 ft lb |
| Screw Tightening Torque | 12.54 lb/ft |
| Outer Ring Length | 26 mm |
| No. of Screws | 6 |
| O.D. | 47 mm |
| Transmitted Axial Force | 12364 lbf |
| Thread Size | M6 |
| I.D. | 20 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934858949 |

