- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 15/16 in Inside Diameter
- 6.496 in Outside Diameter
| Screw Tightening Torque | 107 lb/ft |
| No. of Screws | 16 |
| Transmitted Axial Force | 87360 lbf |
| O.D. | 6.496 in |
| Outer Ring + Stroke | 5.039 in |
| Internal Hub Force | 13246 psi |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| Grade | 12.9 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Torque | 17972 ft lb |
| Style | Self-Centering |
| Hub Surface Pressure | 10068 psi |
| I.D. | 4 15/16 in |
| Outer Ring Length | 3.543 in |
| Series | TLK110 |
| Weight | 25.0 LB |
| EAN or UPC | 782934855139 |

