- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 in Inside Diameter
- 4.921 in Outside Diameter
| Torque | 11250 ft lb |
| Hub Surface Pressure | 14218 psi |
| Grade | 12.9 |
| Outer Ring Length | 2.559 in |
| Type | Locking Device |
| Transmitted Axial Force | 67500 lbf |
| O.D. | 4.921 in |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 17492 psi |
| I.D. | 4 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M10 |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| No. of Screws | 18 |
| Outer Ring + Stroke | 3.78 in |
| Series | TLK110 |
| Weight | 13.0 LB |
| EAN or UPC | 782934856150 |

