- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 4.921 in Outside Diameter
| O.D. | 4.921 in |
| Locking Type | Internal Locking |
| Series | TLK110 |
| Grade | 12.9 |
| Screw Tightening Torque | 61 lb/ft |
| Outer Ring + Stroke | 3.78 in |
| Manufacturer Name | TOLLOK |
| I.D. | 3 15/16 in |
| Hub Surface Pressure | 14218 psi |
| Internal Hub Force | 17770 psi |
| Type | Locking Device |
| No. of Screws | 18 |
| Thread Size | M10 |
| Torque | 11074 ft lb |
| Transmitted Axial Force | 67500 lbf |
| Style | Self-Centering |
| Outer Ring Length | 2.559 in |
| Weight | 11.0 LB |
| EAN or UPC | 782934861857 |

