- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 1/4 in Inside Diameter
- 4.173 in Outside Diameter
| I.D. | 3 1/4 in |
| Outer Ring + Stroke | 3.78 in |
| Torque | 6094 ft lb |
| Locking Type | Internal Locking |
| No. of Screws | 12 |
| O.D. | 4.173 in |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Thread Size | M10 |
| Hub Surface Pressure | 11178 psi |
| Screw Tightening Torque | 61 lb/ft |
| Series | TLK110 |
| Internal Hub Force | 14353 psi |
| Transmitted Axial Force | 45000 lbf |
| Style | Self-Centering |
| Outer Ring Length | 2.559 in |
| Type | Locking Device |
| Weight | 8.0 LB |
| EAN or UPC | 782934859953 |

