- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 15/16 in Inside Diameter
- 3.74 in Outside Diameter
| Type | Locking Device |
| Grade | 12.9 |
| Transmitted Axial Force | 37500 lbf |
| Thread Size | M10 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 2.362 in |
| No. of Screws | 10 |
| Hub Surface Pressure | 11259 psi |
| O.D. | 3.74 in |
| Series | TLK110 |
| I.D. | 2 15/16 in |
| Outer Ring + Stroke | 3.583 in |
| Internal Hub Force | 14336 psi |
| Torque | 4590 ft lb |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 61 lb/ft |
| Weight | 7.0 LB |
| EAN or UPC | 782934859816 |

