- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 7/16 in Inside Diameter
- 3.307 in Outside Diameter
| Internal Hub Force | 13057 psi |
| Series | TLK110 |
| I.D. | 2 7/16 in |
| Hub Surface Pressure | 9624 psi |
| Outer Ring + Stroke | 2.953 in |
| Type | Locking Device |
| Grade | 12.9 |
| O.D. | 3.307 in |
| Transmitted Axial Force | 23618 lbf |
| Screw Tightening Torque | 30 lb/ft |
| Manufacturer Name | TOLLOK |
| Torque | 2399 ft lb |
| Style | Self-Centering |
| Thread Size | M8 |
| Outer Ring Length | 1.969 in |
| No. of Screws | 10 |
| Locking Type | Internal Locking |
| Weight | 5.0 LB |
| EAN or UPC | 782934854941 |

