- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 3/4 in Inside Diameter
- 3.543 in Outside Diameter
| Screw Tightening Torque | 61 lb/ft |
| Thread Size | M10 |
| No. of Screws | 10 |
| Transmitted Axial Force | 37500 lbf |
| Internal Hub Force | 15313 psi |
| Style | Self-Centering |
| Type | Locking Device |
| Series | TLK110 |
| O.D. | 3.543 in |
| Manufacturer Name | TOLLOK |
| Torque | 4296 ft lb |
| I.D. | 2 3/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 782934850288 |

