- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 15/16 in Inside Diameter
- 2.559 in Outside Diameter
| Thread Size | M8 |
| Screw Tightening Torque | 30 lb/ft |
| Internal Hub Force | 18251 psi |
| Torque | 1907 ft lb |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Transmitted Axial Force | 23618 lbf |
| Type | Locking Device |
| Series | TLK110 |
| I.D. | 1 15/16 in |
| O.D. | 2.559 in |
| Weight | 3.0 LB |
| EAN or UPC | 782934858758 |

