- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 7/8 in Inside Diameter
- 2.441 in Outside Diameter
| Type | Locking Device |
| Internal Hub Force | 15088 psi |
| O.D. | 2.441 in |
| Outer Ring + Stroke | 2.756 in |
| Screw Tightening Torque | 30 lb/ft |
| Torque | 1476 ft lb |
| Hub Surface Pressure | 11590 psi |
| No. of Screws | 8 |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| I.D. | 1 7/8 in |
| Thread Size | M8 |
| Series | TLK110 |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Transmitted Axial Force | 18894 lbf |
| Outer Ring Length | 1.772 in |
| Weight | 3.0 LB |
| EAN or UPC | 782934860362 |

