- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 5/8 in Inside Diameter
- 2.165 in Outside Diameter
| Style | Self-Centering |
| Hub Surface Pressure | 18372 psi |
| No. of Screws | 8 |
| Screw Tightening Torque | 30 lb/ft |
| Locking Type | Internal Locking |
| I.D. | 1 5/8 in |
| Type | Locking Device |
| Series | TLK110 |
| O.D. | 2.165 in |
| Transmitted Axial Force | 18894 lbf |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Internal Hub Force | 24481 psi |
| Thread Size | M8 |
| Torque | 1279 ft lb |
| Outer Ring + Stroke | 2.047 in |
| Outer Ring Length | 1.26 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934862397 |

