- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/16 in Inside Diameter
- 1.614 in Outside Diameter
| Thread Size | M6 |
| Outer Ring + Stroke | 1.772 in |
| Outer Ring Length | 0.984 in |
| Screw Tightening Torque | 13 lb/ft |
| Manufacturer Name | TOLLOK |
| No. of Screws | 6 |
| Internal Hub Force | 17406 psi |
| I.D. | 1 3/16 in |
| Series | TLK110 |
| Torque | 379 ft lb |
| Hub Surface Pressure | 12805 psi |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 7669 lbf |
| Grade | 12.9 |
| Type | Locking Device |
| O.D. | 1.614 in |
| Style | Self-Centering |
| Weight | 1.0 LB |
| EAN or UPC | 782934850769 |

