- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/4 in Inside Diameter
- 2.323 in Outside Diameter
| Torque | 1377 ft lb |
| Grade | 12.9 |
| I.D. | 1 3/4 in |
| Outer Ring + Stroke | 2.559 in |
| Outer Ring Length | 1.575 in |
| Thread Size | M8 |
| Style | Self-Centering |
| O.D. | 2.323 in |
| Internal Hub Force | 18186 psi |
| Screw Tightening Torque | 30 lb/ft |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| Hub Surface Pressure | 13701 psi |
| Type | Locking Device |
| Transmitted Axial Force | 18894 lbf |
| Series | TLK110 |
| Weight | 3.0 LB |
| EAN or UPC | 782934851230 |

