- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/8 in Inside Diameter
- 1.535 in Outside Diameter
| Torque | 359 ft lb |
| Hub Surface Pressure | 13462 psi |
| O.D. | 1.535 in |
| No. of Screws | 6 |
| Style | Self-Centering |
| I.D. | 1 1/8 in |
| Screw Tightening Torque | 13 lb/ft |
| Grade | 12.9 |
| Transmitted Axial Force | 7669 lbf |
| Outer Ring + Stroke | 1.772 in |
| Type | Locking Device |
| Series | TLK110 |
| Locking Type | Internal Locking |
| Outer Ring Length | 0.984 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Internal Hub Force | 18373 psi |
| Weight | 1.0 LB |
| EAN or UPC | 782934852077 |

