- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/4 in Inside Diameter
- 1.693 in Outside Diameter
| Style | Self-Centering |
| Type | Locking Device |
| Internal Hub Force | 16536 psi |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 399 ft lb |
| Manufacturer Name | TOLLOK |
| O.D. | 1.693 in |
| Series | TLK110 |
| No. of Screws | 8 |
| I.D. | 1 1/4 in |
| Thread Size | M6 |
| Transmitted Axial Force | 7669 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934850530 |

