- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1.339 in Outside Diameter
| Type | Locking Device |
| Torque | 212 ft lb |
| Hub Surface Pressure | 10294 psi |
| I.D. | 1 in |
| Series | TLK110 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 13 lb/ft |
| Grade | 12.9 |
| Thread Size | M6 |
| Outer Ring + Stroke | 1.772 in |
| Outer Ring Length | 0.984 in |
| No. of Screws | 4 |
| Internal Hub Force | 13780 psi |
| Transmitted Axial Force | 5113 lbf |
| O.D. | 1.339 in |
| Locking Type | Internal Locking |
| Weight | 0.9 LB |
| EAN or UPC | 782934863349 |

