- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 15/16 in Inside Diameter
- 1.339 in Outside Diameter
| O.D. | 1.339 in |
| Style | Self-Centering |
| I.D. | 15/16 in |
| Thread Size | M6 |
| Transmitted Axial Force | 5113 lbf |
| Internal Hub Force | 14698 psi |
| No. of Screws | 4 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Screw Tightening Torque | 13 lb/ft |
| Series | TLK110 |
| Torque | 199 ft lb |
| Weight | 0.8 LB |
| EAN or UPC | 782934857768 |

