- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7/16 in Inside Diameter
- 0.709 in Outside Diameter
| No. of Screws | 4 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 4 lb/ft |
| Torque | 40 ft lb |
| Outer Ring + Stroke | 1.024 in |
| Series | TLK110 |
| Thread Size | M4 |
| Grade | 12.9 |
| Style | Self-Centering |
| Internal Hub Force | 24397 psi |
| Hub Surface Pressure | 15062 psi |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 2218 lbf |
| O.D. | 0.709 in |
| Outer Ring Length | 0.551 in |
| I.D. | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 782934861895 |

