- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7/8 in Inside Diameter
- 1.26 in Outside Diameter
| Thread Size | M6 |
| Internal Hub Force | 15748 psi |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK110 |
| Transmitted Axial Force | 5113 lbf |
| O.D. | 1.26 in |
| I.D. | 7/8 in |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 186 ft lb |
| No. of Screws | 4 |
| Weight | 0.7 LB |
| EAN or UPC | 782934853319 |

